

€24.07/ meterexcl. VAT
€29.12incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | PSP-F |
Type | Plastic spiral protection black |
Material | HDPE |
Hose OD range | from 66 to 80 mm |
Internal diameter | 66.2 mm |
Outer diameter | 75 mm |
Wall thickness | 4.4 mm |
Temperature range | from -55 to 80 °C |
Colour | Black |
Roller length | 20 m |