

€14.40/ meterexcl. VAT
€17.42incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | PSP-F |
Type | Plastic spiral protection black |
Material | HDPE |
Hose OD range | from 43 to 55 mm |
Internal diameter | 43.2 mm |
Outer diameter | 50 mm |
Wall thickness | 3.4 mm |
Temperature range | from -55 to 80 °C |
Colour | Black |
Roller length | 25 m |