FLEXION

FLEXION Plastic spiral protection flat PSP-F-20

  • ERIKS:15101619
Image 1
FLEXION™ plastic spiral protection sleeves are used in applications where hoses are exposed to mechanical stress, such as abrasion. They help prevent hose damage. The precisely designed spiral pitch allows heat dissipation and ensures an optimal operating temperature.

Technical data:
  • Material: High-density polyethylene (HDPE)
  • Temperature range: -55 °C to +80 °C
  • Colour: Black RAL 9017
Advantages:
  • Can extend the service life of a hose assembly
  • UV resistant
  • Also available in yellow and red
Save to list

€6.50/ meterexcl. VAT

€7.87incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
PSP-F
Type
Plastic spiral protection black
Material
HDPE
Hose OD range
from 16 to 22 mm
Internal diameter
16 mm
Outer diameter
20 mm
Wall thickness
2 mm
Temperature range
from -55 to 80 °C
Colour
Black
Roller length
25 m