

€5.08/ meterexcl. VAT
€6.15incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | PSP-F |
Type | Plastic spiral protection black |
Material | HDPE |
Hose OD range | from 13 to 18 mm |
Internal diameter | 13.4 mm |
Outer diameter | 16 mm |
Wall thickness | 1.3 mm |
Temperature range | from -55 to 80 °C |
Colour | Black |
Roller length | 50 m |