

€75.03/ meterexcl. VAT
€90.79incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | PSP-F |
Type | Plastic spiral protection black |
Material | HDPE |
Hose OD range | from 113 to 130 mm |
Internal diameter | 113.2 mm |
Outer diameter | 125 mm |
Wall thickness | 5.9 mm |
Temperature range | from -55 to 80 °C |
Colour | Black |
Roller length | 8 m |