

€4.90/ meterexcl. VAT
€5.93incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | PSP-F |
Type | Plastic spiral protection black |
Material | HDPE |
Hose OD range | from 9 to 13 mm |
Internal diameter | 9.6 mm |
Outer diameter | 12 mm |
Wall thickness | 1.2 mm |
Temperature range | from -55 to 80 °C |
Colour | Black |
Roller length | 50 m |