

€43.09/ meterexcl. VAT
€52.14incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | PSP-F |
Type | Plastic spiral protection black |
Material | HDPE |
Hose OD range | from 99 to 115 mm |
Internal diameter | 99 mm |
Outer diameter | 110 mm |
Wall thickness | 5.5 mm |
Temperature range | from -55 to 80 °C |
Colour | Black |
Roller length | 10 m |