FLEXION

FLEXION Parallel reducer nickel plated brass M/F 1/2 x 1/8

  • ERIKS:24205053
Image 1
Material: nickel plated brass
Save to list

€3.31/ pieceexcl. VAT

€4.01incl. VAT

23 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
W89A
Type
RED-B-P
Material
Brass, Nickel-plated
Shape
Straight
Threaded connection 1
External thread BSPP (G)
Connection 1 thread size
1/2
Threaded connection 2
Internal thread BSPP (G)
Connection 2 thread size
1/8
Maximum operating pressure
60 bar