FLEXION

FLEXION Parallel reducer nickel plated brass M/F 1/2 x 1/4

  • ERIKS:14378245
Image 1
Material: nickel plated brass
Save to list

€3.29/ pieceexcl. VAT

€3.98incl. VAT

1482 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
W89A
Type
RED-B-P
Material
Brass, Nickel-plated
Shape
Straight
Threaded connection 1
External thread BSPP (G)
Connection 1 thread size
1/2
Threaded connection 2
Internal thread BSPP (G)
Connection 2 thread size
1/4
Operation temperature
from -40 to 150 °C
Operating pressure
from -0.95 to 60 bar
Maximum operating pressure
60 bar