

€0.97/ pieceexcl. VAT
€1.17incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | W89A |
Type | PLG-B-P |
Material | Brass, Nickel-plated |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/8 |
Maximum operating pressure | 60 bar |