

€2.55/ pieceexcl. VAT
€3.09incl. VAT
Sold per: 10Min. order: 10
1490 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | W89A |
Type | HTAIL-B-P-OR |
Series | W89A |
Type | HTAIL-B-P-OR |
Operating pressure | from -0.95 to 60 bar |
Operation temperature | from -40 to 150 °C |