FLEXION

FLEXION Parallel male hosetail with O-Ring nickel plated brass 3/8 - D= 12

  • ERIKS:14378233
Image 1
Material: nickel plated brass
With O-ring NBR 70
Save to list

€3.26/ pieceexcl. VAT

€3.94incl. VAT

Sold per: 10Min. order: 10

20 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
W89A
Type
HTAIL-B-P-OR
Series
W89A
Type
HTAIL-B-P-OR
Operating pressure
from -0.95 to 60 bar
Operation temperature
from -40 to 150 °C