




€22.19/ pieceexcl. VAT
€26.85incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | NUT-FFS |
Manufacturer ID | NUT-32FFS |
Shape | Nut |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 2"-12 UN (ORFS) |
Maximum operating pressure in bar | 250 bar |