




€15.39/ pieceexcl. VAT
€18.62incl. VAT
Sold per: 75Min. order: 75
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | NUT-FFS |
Manufacturer ID | NUT-21FFS |
Shape | Nut |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 1.11/16"-12 UN (ORFS) |
Maximum operating pressure in bar | 250 bar |