




€6.18/ pieceexcl. VAT
€7.48incl. VAT
Sold per: 125Min. order: 125
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | NUT-FFS |
Manufacturer ID | NUT-14FFS |
Shape | Nut |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 1.3/16"-12 UN (ORFS) |
Maximum operating pressure in bar | 400 bar |