




€1.95/ pieceexcl. VAT
€2.36incl. VAT
Sold per: 300Min. order: 300
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | NUT-FFS |
Manufacturer ID | NUT-09FFS |
Shape | Nut |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 11/16"-16 UN (ORFS) |
Maximum operating pressure in bar | 630 bar |