




€2.88/ pieceexcl. VAT
€3.48incl. VAT
Sold per: 1500Min. order: 1500
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | NUT-FFS |
Manufacturer ID | NUT-06FFS |
Shape | Nut |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 9/16"-18 UNF (ORFS) |
Maximum operating pressure in bar | 630 bar |