




€9.25/ meterexcl. VAT
€11.19incl. VAT
Sold per: 0.01Min. order: 0.01
9 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | MSP-R |
Type | Steel spiral protection round |
Material | Steel |
Material quality | Galvanized |
Hose OD range | from 0 to 0 mm |
Internal diameter | 20 mm |
Wire diameter | 2.8 mm |
Roller length | 10 m |