

€0.77/ pieceexcl. VAT
€0.93incl. VAT
9 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | W89A |
Type | PLG-B-T |
Material | Brass, Nickel-plated |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/8 |
Maximum operating pressure | 60 bar |