

€1.06/ pieceexcl. VAT
€1.28incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | W89A |
Type | PLG-B-T |
Material | Brass, Nickel-plated |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/4 |
Maximum operating pressure | 60 bar |