FLEXION

FLEXION Locknut steel BSPP-f NUT-16BFF-BH

  • ERIKS:13656041
Image 1
Image 2
Image 1
Image 2
  • Bulkhead locknut
  • BSPP female thread
  • Material: Zinc-plated steel
Save to list

€5.55/ pieceexcl. VAT

€6.72incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
NUT-BFF-BH
Manufacturer ID
NUT-16BFF-BH
Shape
Nut
Material
Steel
Surface protection
Zinc Plated
Connection 1
Internal thread
Connection size 1
1" BSP cyl.