




€3.63/ pieceexcl. VAT
€4.39incl. VAT
Estimated delivery date - 12/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | NUT-BFF-BH |
Manufacturer ID | NUT-10BFF-BH |
Shape | Nut |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 5/8" BSP cyl. |