FLEXION

FLEXION Locking nut nickel plated brass 1/8

  • ERIKS:12481316
Image 1
Material: nickel plated brass
Save to list

€0.68/ pieceexcl. VAT

€0.82incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
W89A
Type
LCKNUT
Material
Brass, Nickel-plated
Shape
Straight
Threaded connection 1
Internal thread BSPP (G)
Connection 1 thread size
1/8
Maximum operating pressure
60 bar