

€25.91/ pieceexcl. VAT
€31.35incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TRN-FM-FM-BH |
Manufacturer ID | TRN-13FM-13FM-BH |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1"-14 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 1"-14 UN (ORFS) |
Connection 3 | External thread |
Connection size 3 | 1"-14 UN (ORFS) |
Adjustable | Yes |
Maximum operating pressure in bar | 400 bar |