

€9.87/ pieceexcl. VAT
€11.94incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TRN-FM-FM-BH |
Manufacturer ID | TRN-06FM-06FM-BH |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 9/16"-18 UNF (ORFS) |
Connection 2 | External thread |
Connection size 2 | 9/16"-18 UNF (ORFS) |
Connection 3 | External thread |
Connection size 3 | 9/16"-18 UNF (ORFS) |
Adjustable | Yes |
Maximum operating pressure in bar | 630 bar |