FLEXION

FLEXION Knie-inschroefkoppeling, L-vorm, male thread, MPL6-G02-FX, nickel-plated brass, 6 mm / 1/4"

  • ERIKS:14378211
Image 1
Image 2
Image 1
Image 2
The push-in fittings of the MPL line are completely made of brass and they are suitable for quick connections in different industrial applications; they are robust, compact and guarantee high performances in time. All MPL fittings are electrolytic nickel-plated.
Save to list

€6.23/ pieceexcl. VAT

€7.54incl. VAT

Sold per: 10Min. order: 10

3492 In stock - Estimated delivery date 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Operating pressure
from -0.95 to 20 bar
Operating temperature
from -20 to 150 °C