




€25.54/ pieceexcl. VAT
€30.90incl. VAT
25 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZHA |
Code | ZHA6224 |
Execution | Interlock |
Skive or No-skive | Internal and external skive |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN38 |
Hose ID | 1.1/2" in |
Hose ID (size) | -24 |
L | 94 mm |
D | 67 mm |