




€12.35/ pieceexcl. VAT
€14.94incl. VAT
Estimated delivery date - 02/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZHA |
Code | ZHA4316 |
Execution | Interlock |
Skive or No-skive | Internal and external skive |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Hose ID (size) | -16 |
L | 75 mm |
D | 48 mm |