




€8.89/ pieceexcl. VAT
€10.76incl. VAT
50 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZHA |
Code | ZHA4310 |
Execution | Interlock |
Skive or No-skive | Internal and external skive |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Hose ID (size) | -10 |
L | 57.5 mm |
D | 34.5 mm |