




€7.83/ pieceexcl. VAT
€9.47incl. VAT
247 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZHA |
Code | ZHA4212 |
Execution | Interlock |
Skive or No-skive | Internal and external skive |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Hose ID (size) | -12 |
L | 60 mm |
D | 38 mm |