
.jpg&w=1536&q=80)
€83.42/ pieceexcl. VAT
€100.94incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QHJ |
Code | QHJ4232 |
Execution | Interlock |
Skive or No-skive | Internal and external skive |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN51 |
Hose ID | 2" in |
Hose ID (size) | -32 |