
.jpg&w=1536&q=80)
€14.92/ pieceexcl. VAT
€18.05incl. VAT
43 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QHJ |
Code | QHJ4212 |
Execution | Interlock |
Skive or No-skive | Internal and external skive |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Hose ID (size) | -12 |