

€151.74/ meterexcl. VAT
€183.61incl. VAT
Sold per: 800Min. order: 800
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H695E |
Code | H695E-32-M3 |
Hose ID | 2" in |
Hose ID | 50.8 mm |
Hose ID (DN) | DN51 |
Outer Diameter | 72 mm |
Maximum operating pressure | 420 bar |
Maximum operating pressure | 42 MPa |
Maximum operating pressure | 6000 psi |
Minimum burst pressure | 1680 bar |
Minimum burst pressure | 168 MPa |
Minimum burst pressure | 24528 psi |
Minimum bending radius | 590 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | Six layers of high tensile steel wire |
Weight | 6.89 kg/m |
Temperature range | from -40 to 120 °C |
SAE standard | SAE 100 R15 |
ISO standard | ISO 18752 CC class 420 |
€42.34/ pieceexcl. VAT
€51.23incl. VAT
12 In stock - Estimated delivery date 06/11/2026