

€49.10/ meterexcl. VAT
€59.41incl. VAT
Sold per: 0.01Min. order: 0.01
279.15 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H685E |
Code | H685E-20-M3 |
Hose ID | 1.1/4" in |
Hose ID | 31.8 mm |
Hose ID (DN) | DN31 |
Outer Diameter | 45 mm |
Maximum operating pressure | 350 bar |
Maximum operating pressure | 35 MPa |
Maximum operating pressure | 5000 psi |
Minimum burst pressure | 1400 bar |
Minimum burst pressure | 140 MPa |
Minimum burst pressure | 20440 psi |
Minimum bending radius | 210 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | Four layers of high tensile steel wire |
Weight | 2.45 kg/m |
Temperature range | from -40 to 120 °C |
SAE standard | SAE 100 R13 |
ISO standard | ISO 18752 CC class 350 |
€22.20/ pieceexcl. VAT
€26.86incl. VAT
11 In stock - Estimated delivery date 09/11/2026€23.60/ meterexcl. VAT
€28.56incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 03/12/2026€94.34/ meterexcl. VAT
€114.15incl. VAT
25 In stock - Estimated delivery date 09/11/2026