

€95.26/ meterexcl. VAT
€115.26incl. VAT
Sold per: 0.01Min. order: 0.01
300.87 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H475E |
Code | H475E-32-M3 |
Hose ID | 2" in |
Hose ID | 50.8 mm |
Hose ID (DN) | DN51 |
Outer Diameter | 66.3 mm |
Maximum operating pressure | 280 bar |
Maximum operating pressure | 28 MPa |
Maximum operating pressure | 4000 psi |
Minimum burst pressure | 1120 bar |
Minimum burst pressure | 112 MPa |
Minimum burst pressure | 16352 psi |
Minimum bending radius | 315 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | Four layers of high tensile steel wire |
Weight | 4.46 kg/m |
Temperature range | from -40 to 120 °C |
SAE standard | SAE 100 R12 |
ISO standard | ISO 18752 CC class 280 |
€34.32/ pieceexcl. VAT
€41.53incl. VAT
10 In stock - Estimated delivery date 09/11/2026€182.40/ meterexcl. VAT
€220.70incl. VAT
82.5 In stock - Estimated delivery date 09/11/2026