

€52.30/ meterexcl. VAT
€63.28incl. VAT
Sold per: 0.01Min. order: 0.01
110.8 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H204E |
Code | H204E-32 |
Hose ID | 2" in |
Hose ID | 50.8 mm |
Hose ID (DN) | DN51 |
Outer Diameter | 63.5 mm |
Maximum operating pressure | 100 bar |
Maximum operating pressure | 10 MPa |
Maximum operating pressure | 1450 psi |
Minimum burst pressure | 400 bar |
Minimum burst pressure | 40 MPa |
Minimum burst pressure | 5840 psi |
Minimum bending radius | 360 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 2.8 kg/m |
Temperature range | from -40 to 120 °C |
EN standard | EN 857-2SC |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237-2SC |
€31.79/ pieceexcl. VAT
€38.47incl. VAT
304 In stock - Estimated delivery date 05/11/2026€100.17/ pieceexcl. VAT
€121.21incl. VAT
28 In stock - Estimated delivery date 05/11/2026€13.92/ meterexcl. VAT
€16.84incl. VAT
Sold per: 0.01Min. order: 0.01
32.9 In stock - Estimated delivery date 05/11/2026€151.05/ meterexcl. VAT
€182.77incl. VAT
11.45 In stock - Estimated delivery date 05/11/2026