

€22.42/ meterexcl. VAT
€27.13incl. VAT
Sold per: 0.01Min. order: 0.01
183.295 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H204E |
Code | H204E-16 |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Hose ID (DN) | DN25 |
Outer Diameter | 36 mm |
Maximum operating pressure | 250 bar |
Maximum operating pressure | 25 MPa |
Maximum operating pressure | 3625 psi |
Minimum burst pressure | 1000 bar |
Minimum burst pressure | 100 MPa |
Minimum burst pressure | 14600 psi |
Minimum bending radius | 140 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 1.39 kg/m |
Temperature range | from -40 to 120 °C |
EN standard | EN 857-2SC |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237-2SC |
€34.18/ pieceexcl. VAT
€41.36incl. VAT
67 In stock - Estimated delivery date 05/11/2026€5.59/ pieceexcl. VAT
€6.76incl. VAT
390 In stock - Estimated delivery date 05/11/2026€18.85/ meterexcl. VAT
€22.81incl. VAT
Sold per: 0.01Min. order: 0.01
30 In stock - Estimated delivery date 05/11/2026€82.08/ meterexcl. VAT
€99.32incl. VAT
18 In stock - Estimated delivery date 05/11/2026