


Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H203E |
Code | H203E-12 |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Outer Diameter | 27.8 mm |
Maximum operating pressure | 280 bar |
Maximum operating pressure | 28 MPa |
Maximum operating pressure | 4061 psi |
Minimum bending radius | 160 mm |
Material of inner wall | Oil resistant synthetic rubber |
Quality cover | Flexion Enduro |
Temperature range | from -40 to 100 °C |