

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H203E |
Code | H203E-05 |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Hose ID | 8 mm |
Outer Diameter | 14.9 mm |
Maximum operating pressure | 420 bar |
Maximum operating pressure | 42 MPa |
Maximum operating pressure | 6092 psi |
Minimum bending radius | 60 mm |
Material of inner wall | Oil resistant synthetic rubber |
Quality cover | Flexion Enduro |
Temperature range | from -40 to 100 °C |