

€18.08/ meterexcl. VAT
€21.88incl. VAT
Sold per: 0.01Min. order: 0.01
417.254 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H104E |
Code | H104E-16 |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Hose ID (DN) | DN25 |
Outer Diameter | 33.7 mm |
Maximum operating pressure | 110 bar |
Maximum operating pressure | 11 MPa |
Maximum operating pressure | 1595 psi |
Minimum burst pressure | 440 bar |
Minimum burst pressure | 44 MPa |
Minimum burst pressure | 6424 psi |
Minimum bending radius | 180 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Weight | 0.74 kg/m |
Temperature range | from -40 to 120 °C |
EN standard | EN 857-1SC |
ISO standard | ISO 11237-1SC |
€4.59/ pieceexcl. VAT
€5.55incl. VAT
218 In stock - Estimated delivery date 05/11/2026€30.16/ pieceexcl. VAT
€36.49incl. VAT
4 In stock - Estimated delivery date 05/11/2026€15.15/ meterexcl. VAT
€18.33incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 05/11/2026€67.26/ meterexcl. VAT
€81.38incl. VAT
239.4 In stock - Estimated delivery date 05/11/2026