

€8.64/ meterexcl. VAT
€10.45incl. VAT
Sold per: 0.01Min. order: 0.01
229.241 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H104E |
Code | H104E-08 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Hose ID (DN) | DN12 |
Outer Diameter | 18.9 mm |
Maximum operating pressure | 200 bar |
Maximum operating pressure | 20 MPa |
Maximum operating pressure | 2900 psi |
Minimum burst pressure | 800 bar |
Minimum burst pressure | 80 MPa |
Minimum burst pressure | 11680 psi |
Minimum bending radius | 70 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Weight | 0.39 kg/m |
Temperature range | from -40 to 120 °C |
EN standard | EN 857-1SC |
ISO standard | ISO 11237-1SC |
€1.69/ pieceexcl. VAT
€2.04incl. VAT
2269 In stock - Estimated delivery date 05/11/2026€20.39/ pieceexcl. VAT
€24.67incl. VAT
7 In stock - Estimated delivery date 05/11/2026€37.53/ meterexcl. VAT
€45.41incl. VAT
Sold per: 0.001Min. order: 0.001
210 In stock - Estimated delivery date 05/11/2026