

€7.06/ meterexcl. VAT
€8.54incl. VAT
Sold per: 0.01Min. order: 0.01
1739.858 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H104E |
Code | H104E-06 |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Hose ID (DN) | DN10 |
Outer Diameter | 15.7 mm |
Maximum operating pressure | 250 bar |
Maximum operating pressure | 25 MPa |
Maximum operating pressure | 3625 psi |
Minimum burst pressure | 1000 bar |
Minimum burst pressure | 100 MPa |
Minimum burst pressure | 14600 psi |
Minimum bending radius | 60 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Weight | 0.25 kg/m |
Temperature range | from -40 to 120 °C |
EN standard | EN 857-1SC |
ISO standard | ISO 11237-1SC |
€1.14/ pieceexcl. VAT
€1.38incl. VAT
6011 In stock - Estimated delivery date 05/11/2026€9.40/ pieceexcl. VAT
€11.37incl. VAT
26 In stock - Estimated delivery date 05/11/2026€4.18/ meterexcl. VAT
€5.06incl. VAT
Sold per: 0.01Min. order: 0.01
8.5 In stock - Estimated delivery date 05/11/2026€8.85/ meterexcl. VAT
€10.71incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 05/11/2026