

€5.22/ meterexcl. VAT
€6.32incl. VAT
Sold per: 0.01Min. order: 0.01
1719.877 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H104E |
Code | H104E-04 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Hose ID (DN) | DN06 |
Outer Diameter | 12.3 mm |
Maximum operating pressure | 250 bar |
Maximum operating pressure | 25 MPa |
Maximum operating pressure | 3625 psi |
Minimum burst pressure | 1120 bar |
Minimum burst pressure | 112 MPa |
Minimum burst pressure | 16352 psi |
Minimum bending radius | 50 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Weight | 0.18 kg/m |
Temperature range | from -40 to 120 °C |
EN standard | EN 857-1SC |
ISO standard | ISO 11237-1SC |
€1.14/ pieceexcl. VAT
€1.38incl. VAT
1587 In stock - Estimated delivery date 05/11/2026€8.64/ pieceexcl. VAT
€10.45incl. VAT
104 In stock - Estimated delivery date 05/11/2026€4.18/ meterexcl. VAT
€5.06incl. VAT
Sold per: 0.01Min. order: 0.01
8.5 In stock - Estimated delivery date 05/11/2026