FLEXION

FLEXION HP cleaning hose W200B DN12 1/2" L=10m 2x1/2" BSP-m

  • ERIKS:14984063
Image 1
FLEXION™ HIGH-PRESSURE CLEANING HOSE W200B
in various lengths, with pre-assembled fittings
Save to list

€111.64/ pieceexcl. VAT

€135.08incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
W200B
Hose ID (DN)
DN12
Hose ID
1/2" in
Hose ID
12.7
Outer Diameter
21.2 mm
Maximum operating pressure
500
Minimum burst pressure
1250
Minimum bending radius
130
Temperature range
from -40 to 155 °C
Outside wall colour
Blue
Length
10000 mm
Side 1: connection type
Male thread
Side 1: connection termination
BSP 60° cone
Side 1: connection termination size
1/2"
Side 1: Elbow angle
0 °
Side 2: connection type
Male thread
Side 2: connection termination
BSP 60° cone
Side 2: connection termination size
1/2"
Side 2: Elbow angle
0 °