FLEXION

FLEXION HP cleaning hose W200B DN10 3/8" L=25m 2x3/8" BSP-m

  • ERIKS:14984059
Image 1
FLEXION™ HIGH-PRESSURE CLEANING HOSE W200B
in various lengths, with pre-assembled fittings
Save to list

€171.02/ pieceexcl. VAT

€206.93incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
W200B
Hose ID (DN)
DN10
Hose ID
3/8" in
Hose ID
9.6
Outer Diameter
17.9 mm
Maximum operating pressure
500
Minimum burst pressure
1250
Minimum bending radius
90
Temperature range
from -40 to 155 °C
Outside wall colour
Blue
Length
25000 mm
Side 1: connection type
Male thread
Side 1: connection termination
BSP 60° cone
Side 1: connection termination size
3/8"
Side 1: Elbow angle
0 °
Side 2: connection type
Male thread
Side 2: connection termination
BSP 60° cone
Side 2: connection termination size
3/8"
Side 2: Elbow angle
0 °