

€94.42/ pieceexcl. VAT
€114.25incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | W200B |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Hose ID | 9.6 |
Outer Diameter | 17.9 mm |
Maximum operating pressure | 500 |
Minimum burst pressure | 1250 |
Minimum bending radius | 90 |
Temperature range | from -40 to 155 °C |
Outside wall colour | Blue |
Length | 10000 mm |
Side 1: connection type | Male thread |
Side 1: connection termination | BSP 60° cone |
Side 1: connection termination size | 3/8" |
Side 1: Elbow angle | 0 ° |
Side 2: connection type | Male thread |
Side 2: connection termination | BSP 60° cone |
Side 2: connection termination size | 3/8" |
Side 2: Elbow angle | 0 ° |