

€42.96/ meterexcl. VAT
€51.98incl. VAT
7 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | W484 |
Code | W484-12 |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Hose ID (DN) | DN19 |
Outer Diameter | 32 mm |
Maximum operating pressure | 1000 bar |
Maximum operating pressure | 100 MPa |
Maximum operating pressure | 14504 psi |
Minimum burst pressure | 3000 bar |
Minimum burst pressure | 300 MPa |
Minimum burst pressure | 43800 psi |
Minimum bending radius | 240 mm |
Material of inner wall | Water resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | Four layers of high tensile steel wire |
Weight | 1.8 kg/m |
Temperature range | from -10 to 70 °C |
ISO standard | ISO 7751 |
€21.17/ pieceexcl. VAT
€25.62incl. VAT
50 In stock - Estimated delivery date 05/11/2026