

€120.56/ pieceexcl. VAT
€145.88incl. VAT
19 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Professional |
Type | HRS-R |
Material | Steel |
Surface protection | Zinc Plated |
Connection, equipment side | 44-61 |
Cable arc length | 270-380 mm |
Identification length | 840 mm |
Identification code | 5G |
Minimum temperature | -40 °C |
Maximum temperature | 150 °C |
€154.88/ pieceexcl. VAT
€187.40incl. VAT
Estimated delivery date - 23/11/2026€90.20/ pieceexcl. VAT
€109.14incl. VAT
Estimated delivery date - 23/11/2026