

€118.80/ pieceexcl. VAT
€143.75incl. VAT
36 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Professional |
Type | HRS-R |
Material | Steel |
Surface protection | Zinc Plated |
Connection, equipment side | 38-52 |
Cable arc length | 260-350 mm |
Identification length | 780 mm |
Identification code | 5F |
Minimum temperature | -40 °C |
Maximum temperature | 150 °C |
€90.20/ pieceexcl. VAT
€109.14incl. VAT
Estimated delivery date - 23/11/2026€154.88/ pieceexcl. VAT
€187.40incl. VAT
Estimated delivery date - 23/11/2026