

€117.48/ pieceexcl. VAT
€142.15incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Professional |
Type | HRS-R |
Material | Steel |
Surface protection | Zinc Plated |
Connection, equipment side | 32-44 |
Cable arc length | 250-340 mm |
Identification length | 730 mm |
Identification code | 55E |
Minimum temperature | -40 °C |
Maximum temperature | 150 °C |